Skip to content Skip to navigation menu
USRBF Series Pillow Block

USRBF5000-207-C

USRBF Series Pillow Block
Item #103019590
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 7/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 6 7/8 in Minimum Bolt Hole Spacing Range
USRBF Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 7/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 6 7/8 in Minimum Bolt Hole Spacing Range
Shaft Dia. 2.4375 in
Bolt Hole Spacing Range [Min] 6 7/8 in
Housing Height 5 11/16 in
Locking Device Collar Mount
Base Height 1 3/4 in
Bearing Design Non-Expansion
Base Width 3 1/4 in
Bearing Type Spherical Roller Bearing
Bolt Hole Spacing Range [Max] 7 5/8 in
Seal Type Double Lip Contact Seals
Temperature Range [Max] 250 °F
Bolt Size 1/2 in
Pillow Block Type Thru-Bolt
Inch/Metric Inch
Series USRBF Series
Length Through Bore 3.672 in
Roller Type Spherical Roller
Housing Material Cast Iron
Retainer Type Metal
Base Length 9 1/4 in
Center Line to Base Dimension [Min] 2 3/4 in
Seal Flinger Yes
Bolt Holes 4
Housing Construction 1 Piece
Weight 17.6 LB
EAN or UPC 662461356968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison