- Spherical Roller Bearing Type
- Pillow Block
- 3 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 7 7/8 in Minimum Bolt Hole Spacing Range
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Roller Type | Spherical Roller |
| Locking Device | Collar Mount |
| Shaft Dia. | 3 in |
| Base Width | 2 5/8 in |
| Seal Type | Double Lip Contact Seals |
| Base Height | 1 5/8 in |
| Housing Height | 6 1/16 in |
| Base Length | 11 5/8 in |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 3.6875 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Retainer Type | Metal |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Ductile Iron |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Series | USRBE Series |
| Housing Material | Ductile Iron |
| Seal Flinger | Yes |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Brand. | Sealmaster |
| Bolt Size | 3/4 in |
| Weight | 19.9 LB |
| EAN or UPC | 662461364956 |

