- Spherical Roller Bearing Type
- Pillow Block
- 2 1/2 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
| Housing Material | Ductile Iron |
| Roller Type | Spherical Roller |
| Shaft Dia. | 2.5 in |
| Bolt Size | 5/8 in |
| Retainer Type | Metal |
| Series | USRBE Series |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Ductile Iron |
| Bearing Design | Expansion |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Seal Flinger | Yes |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Base Width | 2 13/16 in |
| Seal Type | Felt Seals |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 9/16 in |
| Locking Device | Adapter Mount |
| Brand. | Sealmaster |
| Housing Construction | 1 Piece |
| Length Through Bore | 4.297 in |
| Temperature Range [Max] | 250 °F |
| Housing Height | 5 5/8 in |
| Base Length | 10 3/8 in |
| Weight | 16.3 LB |
| EAN or UPC | 662461361016 |

