- Spherical Roller Bearing Type
- Pillow Block
- 3 11/16 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 10 in Minimum Bolt Hole Spacing Range
| Base Width | 3 9/16 in |
| Locking Device | Collar Mount |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 3.6875 in |
| Housing Material | Ductile Iron |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 4.130 in |
| Temperature Range [Max] | 250 °F |
| Base Length | 14 1/4 in |
| Bolt Size | 1 in |
| Retainer Type | Metal |
| Base Height | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Seal Type | Double Lip Contact Seals |
| Roller Type | Spherical Roller |
| Series | USRBE Series |
| Housing Height | 8 1/2 in |
| Bolt Hole Spacing Range [Max] | 11 3/4 in |
| Length Through Bore | 4.719 in |
| Weight | 55.417 LB |
| EAN or UPC | 662461356647 |

