- Spherical Roller Bearing Type
- Pillow Block
- 7 15/16 in Shaft Diameter
- 9 1/2 in Center Line To Base Dimension
- 24 3/4 in Minimum Bolt Hole Spacing Range
| Pillow Block Type | Thru-Bolt |
| Series | USRB Series |
| Base Width | 8 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Size | 1 1/2 in |
| Base Length | 32 3/4 in |
| Retainer Type | Metal |
| Seal Type | Double Lip Contact Seals |
| Roller Type | Spherical Roller |
| Base Height | 3 3/4 in |
| Seal Flinger | Yes |
| Bearing Design | Expansion |
| Inch/Metric | Inch |
| Housing Construction | Split |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Length Through Bore | 11.531 in |
| Bolt Holes | 4 |
| Shaft Dia. | 7.9375 in |
| Center Line to Base Dimension [Min] | 9 1/2 in |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | Adapter Mount |
| Housing Height | 19 5/8 in |
| Weight | 641.5 LB |
| EAN or UPC | 662461354148 |

