- Spherical Roller Bearing Type
- Pillow Block
- 6 15/16 in Shaft Diameter
- 7 7/8 in Center Line To Base Dimension
- 21 5/8 in Minimum Bolt Hole Spacing Range
| Seal Flinger | Yes |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 21 5/8 in |
| Bearing Design | Expansion |
| Base Width | 7 1/2 in |
| Retainer Type | Metal |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Housing Construction | Split |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Roller Type | Spherical Roller |
| Base Length | 28 in |
| Base Height | 3 1/8 in |
| Locking Device | Adapter Mount |
| Center Line to Base Dimension [Min] | 7 7/8 in |
| Length Through Bore | 10.344 in |
| Seal Type | Felt Seals |
| Handle / Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 6.9375 in |
| Pillow Block Type | Thru-Bolt |
| Series | USRB Series |
| Bolt Size | 1 1/4 in |
| Housing Height | 16 9/16 in |
| Weight | 403.48 LB |
| EAN or UPC | 662461354070 |

