Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5536-607-C

USRB Series Pillow Block
Item #103020589
  • Spherical Roller Bearing Type
  • Pillow Block
  • 6 7/16 in Shaft Diameter
  • 7 1/2 in Center Line To Base Dimension
  • 20 7/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 6 7/16 in Shaft Diameter
  • 7 1/2 in Center Line To Base Dimension
  • 20 7/8 in Minimum Bolt Hole Spacing Range
Series USRB Series
Locking Device Double Collar Mount
Bolt Size 1 in
Brand. Sealmaster
Base Width 7 1/8 in
Pillow Block Type Thru-Bolt
Housing Construction Split
Handle / Housing Material Cast Iron
Retainer Type Metal
Housing Height 15 15/16 in
Housing Material Cast Iron
Bearing Design Non-Expansion
Inch/Metric Inch
Shaft Dia. 6.4375 in
Seal Flinger Yes
Base Height 3 in
Temperature Range [Max] 250 °F
Bearing Type Spherical Roller Bearing
Base Length 26 3/4 in
Seal Type Double Lip Contact Seals
Roller Type Spherical Roller
Center Line to Base Dimension [Min] 7 1/2 in
Bolt Hole Spacing Range [Min] 20 7/8 in
Length Through Bore 9.016 in
Bolt Holes 4
Bolt Hole Spacing Range [Max] 23 5/8 in
Weight 391.13 LB
EAN or UPC 662461353738
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison