- Spherical Roller Bearing Type
- Pillow Block
- 5 15/16 in Shaft Diameter
- 7 1/16 in Center Line To Base Dimension
- 19 3/8 in Minimum Bolt Hole Spacing Range
| Housing Height | 14 15/16 in |
| Roller Type | Spherical Roller |
| Center Line to Base Dimension [Min] | 7 1/16 in |
| Locking Device | Adapter Mount |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | Split |
| Base Height | 2 3/4 in |
| Base Length | 24 3/4 in |
| Retainer Type | Metal |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Seal Flinger | Yes |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 1 in |
| Base Width | 6 3/4 in |
| Shaft Dia. | 5.9375 in |
| Length Through Bore | 9.25 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Series | USRB Series |
| Temperature Range [Max] | 250 °F |
| Weight | 287.45 LB |
| EAN or UPC | 662461353585 |

