- Spherical Roller Bearing Type
- Pillow Block
- 5 7/16 in Shaft Diameter
- 6 11/16 in Center Line To Base Dimension
- 17 3/8 in Minimum Bolt Hole Spacing Range
| Length Through Bore | 7.844 in |
| Locking Device | Double Collar Mount |
| Seal Type | Felt Seals |
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Retainer Type | Metal |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Base Width | 6 1/4 in |
| Housing Material | Cast Iron |
| Base Height | 2 5/8 in |
| Seal Flinger | Yes |
| Bolt Holes | 4 |
| Inch/Metric | Inch |
| Housing Height | 13 1/2 in |
| Series | USRB Series |
| Temperature Range [Max] | 250 °F |
| Base Length | 22 in |
| Housing Construction | Split |
| Pillow Block Type | Thru-Bolt |
| Roller Type | Spherical Roller |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 5.4375 in |
| Bolt Size | 1 in |
| Bearing Design | Expansion |
| Weight | 228.46 LB |
| EAN or UPC | 662461353776 |

