- Spherical Roller Bearing Type
- Pillow Block
- 4 7/16 in Shaft Diameter
- 6 in Center Line To Base Dimension
- 14 1/2 in Minimum Bolt Hole Spacing Range
| Base Length | 18 3/8 in |
| Bolt Hole Spacing Range [Max] | 16 in |
| Temperature Range [Max] | 220 °F |
| Seal Type | Double Lip Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Base Height | 2 3/8 in |
| Housing Height | 11 9/16 in |
| Shaft Dia. | 4.4375 in |
| Length Through Bore | 7.094 in |
| Center Line to Base Dimension [Min] | 6 in |
| Roller Type | Spherical Roller |
| Bearing Design | Expansion |
| Retainer Type | Metal |
| Housing Material | Ductile Iron |
| Bolt Holes | 4 |
| Handle / Housing Material | Ductile Iron |
| Bolt Size | 7/8 in |
| Base Width | 5 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 14 1/2 in |
| Locking Device | Adapter Mount |
| Series | USRB Series |
| Housing Construction | Split |
| Seal Flinger | Yes |
| Brand. | Sealmaster |
| Weight | 127.313 LB |
| EAN or UPC | 662461380703 |

