Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5526A-408

USRB Series Pillow Block
Item #102322921
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 6 in Center Line To Base Dimension
  • 14 1/2 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 6 in Center Line To Base Dimension
  • 14 1/2 in Minimum Bolt Hole Spacing Range
Bearing Design Non-Expansion
Shaft Dia. 4.5 in
Base Width 5 1/8 in
Locking Device Adapter Mount
Bolt Holes 4
Retainer Type Metal
Center Line to Base Dimension [Min] 6 in
Housing Height 11 9/16 in
Series USRB Series
Bolt Hole Spacing Range [Max] 16 in
Handle / Housing Material Ductile Iron
Inch/Metric Inch
Seal Flinger Yes
Pillow Block Type Thru-Bolt
Housing Material Ductile Iron
Base Length 18 3/8 in
Length Through Bore 7.094 in
Bolt Size 7/8 in
Bearing Type Spherical Roller Bearing
Seal Type Felt Seals
Roller Type Spherical Roller
Temperature Range [Max] 220 °F
Base Height 2 3/8 in
Bolt Hole Spacing Range [Min] 14 1/2 in
Brand. Sealmaster
Housing Construction Split
Weight 67.566 LB
EAN or UPC 662461378267
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison