- Spherical Roller Bearing Type
- Pillow Block
- 4 1/2 in Shaft Diameter
- 6 in Center Line To Base Dimension
- 14 1/2 in Minimum Bolt Hole Spacing Range
| Base Width | 5 1/8 in |
| Bolt Size | 7/8 in |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Min] | 14.5 |
| Bolt Hole Spacing Range [Max] | 16 in |
| Base Length | 18 3/8 in |
| Temperature Range [Max] | 220 °F |
| Seal Flinger | Yes |
| Locking Device | Double Collar Mount |
| Length Through Bore | 6.125 in |
| Housing Construction | Split |
| Base Height | 2 3/8 in |
| Inch/Metric | Inch |
| Handle / Housing Material | Ductile Iron |
| Housing Height | 11 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 4 |
| Seal Type | Felt Seals |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Roller Type | Spherical Roller |
| Center Line to Base Dimension [Min] | 6 in |
| Series | USRB Series |
| Shaft Dia. | 4.5 in |
| Weight | 132.421 LB |
| EAN or UPC | 662461377932 |

