Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5526-408-C

USRB Series Pillow Block
Item #103193117
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 6 in Center Line To Base Dimension
  • 14 1/2 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 6 in Center Line To Base Dimension
  • 14 1/2 in Minimum Bolt Hole Spacing Range
Shaft Dia. 4.5 in
Temperature Range [Max] 220 °F
Center Line to Base Dimension [Min] 6 in
Bearing Design Non-Expansion
Locking Device Double Collar Mount
Housing Height 11 9/16 in
Seal Type Double Lip Contact Seals
Bolt Size 7/8 in
Base Width 5 1/8 in
Bolt Holes 4
Bearing Type Spherical Roller Bearing
Series USRB Series
Length Through Bore 6.125 in
Seal Flinger Yes
Pillow Block Type Thru-Bolt
Base Length 18 3/8 in
Roller Type Spherical Roller
Housing Construction Split
Bolt Hole Spacing Range [Max] 16 in
Base Height 2 3/8 in
Handle / Housing Material Ductile Iron
Inch/Metric Inch
Retainer Type Metal
Housing Material Ductile Iron
Weight 132.421 LB
EAN or UPC 662461380666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison