Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5522E-400

USRB Series Pillow Block
Item #102368113
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
Roller Type Spherical Roller
Bolt Hole Spacing Range [Min] 12 19/32 in
Pillow Block Type Thru-Bolt
Seal Type Felt Seals
Brand. Sealmaster
Locking Device Collar Mount
Base Length 16 1/2 in
Center Line to Base Dimension [Min] 4 15/16 in
Bearing Design Expansion
Length Through Bore 5.641 in
Handle / Housing Material Ductile Iron
Retainer Type Metal
Shaft Dia. 4 in
Bolt Size 3/4 in
Housing Construction Split
Base Height 2 in
Housing Material Ductile Iron
Series USRB Series
Base Width 4 3/4 in
Bearing Type Spherical Roller Bearing
Bolt Holes 4
Seal Flinger Yes
Bolt Hole Spacing Range [Max] 14 1/2 in
Temperature Range [Max] 220 °F
Inch/Metric Inch
Housing Height 9 7/8 in
Weight 86.357 LB
EAN or UPC 662461378533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison