Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5522E-400-C

USRB Series Pillow Block
Item #103186372
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
Brand. Sealmaster
Pillow Block Type Thru-Bolt
Locking Device Collar Mount
Bolt Size 3/4 in
Bolt Hole Spacing Range [Max] 14 1/2 in
Base Width 4 3/4 in
Length Through Bore 5.641 in
Center Line to Base Dimension [Min] 4 15/16 in
Bolt Hole Spacing Range [Min] 12 19/32 in
Base Length 16 1/2 in
Handle / Housing Material Ductile Iron
Temperature Range [Max] 220 °F
Base Height 2 in
Retainer Type Metal
Housing Height 9 7/8 in
Seal Type Double Lip Contact Seals
Roller Type Spherical Roller
Housing Construction Split
Shaft Dia. 4 in
Seal Flinger Yes
Bearing Type Spherical Roller Bearing
Bolt Holes 4
Bearing Design Expansion
Housing Material Ductile Iron
Series USRB Series
Inch/Metric Inch
Weight 86.357 LB
EAN or UPC 662461380581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison