Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5522A-400-C

USRB Series Pillow Block
Item #103186368
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 15/16 in Center Line To Base Dimension
  • 12 19/32 in Minimum Bolt Hole Spacing Range
Housing Construction Split
Roller Type Spherical Roller
Center Line to Base Dimension [Min] 4 15/16 in
Bolt Size 3/4 in
Bolt Holes 4
Length Through Bore 6.641 in
Pillow Block Type Thru-Bolt
Housing Material Ductile Iron
Seal Type Double Lip Contact Seals
Inch/Metric Inch
Seal Flinger Yes
Shaft Dia. 4 in
Locking Device Adapter Mount
Series USRB Series
Bearing Type Spherical Roller Bearing
Base Height 2 in
Retainer Type Metal
Temperature Range [Max] 220 °F
Bolt Hole Spacing Range [Max] 14 1/2 in
Bearing Design Non-Expansion
Housing Height 9 7/8 in
Base Width 4 3/4 in
Base Length 16 1/2 in
Handle / Housing Material Ductile Iron
Weight 87.745 LB
EAN or UPC 662461380604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison