- Spherical Roller Bearing Type
- Pillow Block
- 4 in Shaft Diameter
- 4 15/16 in Center Line To Base Dimension
- 12 19/32 in Minimum Bolt Hole Spacing Range
| Roller Type | Spherical Roller |
| Pillow Block Type | Thru-Bolt |
| Base Length | 16 1/2 in |
| Housing Construction | Split |
| Center Line to Base Dimension [Min] | 4 15/16 in |
| Base Height | 2 in |
| Locking Device | Collar Mount |
| Bolt Holes | 4 |
| Bolt Size | 3/4 in |
| Housing Material | Ductile Iron |
| Retainer Type | Metal |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Bearing Design | Non-Expansion |
| Series | USRB Series |
| Housing Height | 9 7/8 in |
| Shaft Dia. | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Felt Seals |
| Seal Flinger | Yes |
| Length Through Bore | 5.641 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Base Width | 4 3/4 in |
| Handle / Housing Material | Ductile Iron |
| Weight | 86.357 LB |
| EAN or UPC | 662461377918 |

