Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5517E-300-C

USRB Series Pillow Block
Item #103187880
  • Spherical Roller Bearing Type
  • Pillow Block
  • 3 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 9 7/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 3 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 9 7/8 in Minimum Bolt Hole Spacing Range
Retainer Type Metal
Locking Device Collar Mount
Inch/Metric Inch
Base Height 1 1/4 in
Housing Material Ductile Iron
Bolt Hole Spacing Range [Min] 9 7/8 in
Shaft Dia. 3 in
Center Line to Base Dimension [Min] 3 3/4 in
Bolt Size 3/4 in
Base Width 3 1/2 in
Housing Height 7 1/8 in
Roller Type Spherical Roller
Handle / Housing Material Ductile Iron
Brand. Sealmaster
Length Through Bore 4.406 in
Bolt Holes 2
Bearing Type Spherical Roller Bearing
Bearing Design Expansion
Temperature Range [Max] 220 °F
Seal Type Double Lip Contact Seals
Base Length 13 in
Series USRB Series
Housing Construction Split
Seal Flinger Yes
Bolt Hole Spacing Range [Max] 11 in
Pillow Block Type Thru-Bolt
Weight 37.973 LB
EAN or UPC 662461380338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison