Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5517AE-215-C

USRB Series Pillow Block
Item #103181649
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 15/16 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 9 7/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 15/16 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 9 7/8 in Minimum Bolt Hole Spacing Range
Bolt Holes 2
Base Length 13 in
Housing Construction Split
Bearing Design Expansion
Bolt Size 3/4 in
Center Line to Base Dimension [Min] 3 3/4 in
Locking Device Adapter Mount
Bearing Type Spherical Roller Bearing
Bolt Hole Spacing Range [Min] 9 7/8 in
Retainer Type Metal
Series USRB Series
Temperature Range [Max] 220 °F
Roller Type Spherical Roller
Bolt Hole Spacing Range [Max] 11 in
Housing Height 7 1/8 in
Length Through Bore 5.031 in
Base Width 3 1/2 in
Seal Type Double Lip Contact Seals
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Base Height 1 1/4 in
Housing Material Ductile Iron
Shaft Dia. 2.9375 in
Seal Flinger Yes
Weight 38.121 LB
EAN or UPC 662461380369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison