Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5515AE-208

USRB Series Pillow Block
Item #102319779
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 8 5/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 8 5/8 in Minimum Bolt Hole Spacing Range
Bolt Holes 2
Locking Device Adapter Mount
Bolt Size 5/8 in
Roller Type Spherical Roller
Center Line to Base Dimension [Min] 3 1/4 in
Pillow Block Type Thru-Bolt
Inch/Metric Inch
Housing Construction Split
Temperature Range [Max] 220 °F
Bolt Hole Spacing Range [Max] 9 5/8 in
Base Length 11 1/4 in
Housing Material Ductile Iron
Bearing Design Expansion
Housing Height 6 1/8 in
Shaft Dia. 2.5 in
Retainer Type Metal
Series USRB Series
Seal Type Felt Seals
Bearing Type Spherical Roller Bearing
Length Through Bore 4.719 in
Base Height 1 1/8 in
Seal Flinger Yes
Base Width 3 1/8 in
Handle / Housing Material Ductile Iron
Weight 26.003 LB
EAN or UPC 662461378304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison