Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5515A-208

USRB Series Pillow Block
Item #102319776
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 8 5/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 1/2 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 8 5/8 in Minimum Bolt Hole Spacing Range
Retainer Type Metal
Length Through Bore 4.719 in
Bolt Size 5/8 in
Base Length 11 1/4 in
Handle / Housing Material Ductile Iron
Bearing Type Spherical Roller Bearing
Center Line to Base Dimension [Min] 3 1/4 in
Bolt Hole Spacing Range [Max] 9 5/8 in
Base Height 1 1/8 in
Shaft Dia. 2.5 in
Roller Type Spherical Roller
Housing Construction Split
Locking Device Adapter Mount
Bearing Design Non-Expansion
Inch/Metric Inch
Housing Material Ductile Iron
Temperature Range [Max] 220 °F
Seal Type Felt Seals
Base Width 3 1/8 in
Series USRB Series
Housing Height 6 1/8 in
Seal Flinger Yes
Pillow Block Type Thru-Bolt
Bolt Holes 2
Weight 26.003 LB
EAN or UPC 662461378090
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison