- Spherical Roller Bearing Type
- Pillow Block
- 2 1/2 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 8 5/8 in Minimum Bolt Hole Spacing Range
| Series | USRB Series |
| Bolt Size | 5/8 in |
| Brand. | Sealmaster |
| Locking Device | Adapter Mount |
| Base Height | 1 1/8 in |
| Base Width | 3 1/8 in |
| Housing Height | 6 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 11 1/4 in |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bolt Holes | 2 |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Construction | Split |
| Bearing Type | Spherical Roller Bearing |
| Roller Type | Spherical Roller |
| Housing Material | Ductile Iron |
| Retainer Type | Metal |
| Shaft Dia. | 2.5 in |
| Handle / Housing Material | Ductile Iron |
| Length Through Bore | 4.719 in |
| Temperature Range [Max] | 220 °F |
| Seal Type | Double Lip Contact Seals |
| Weight | 26.003 LB |
| EAN or UPC | 662461380277 |

