Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5511E-115-C

USRB Series Pillow Block
Item #103186135
  • Spherical Roller Bearing Type
  • Pillow Block
  • 1 15/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 7 3/8 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 1 15/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 7 3/8 in Minimum Bolt Hole Spacing Range
Housing Material Ductile Iron
Shaft Dia. 1.9375 in
Seal Type Double Lip Contact Seals
Bolt Size 5/8 in
Base Length 9 5/8 in
Bearing Type Spherical Roller Bearing
Inch/Metric Inch
Series USRB Series
Housing Height 5.031 in
Pillow Block Type Thru-Bolt
Base Width 2 3/4 in
Center Line to Base Dimension [Min] 2 3/4 in
Bolt Hole Spacing Range [Max] 8 1/4 in
Roller Type Spherical Roller
Retainer Type Metal
Base Height 15/16 in
Housing Construction Split
Seal Flinger Yes
Length Through Bore 3.297 in
Bolt Holes 2
Locking Device Collar Mount
Temperature Range [Max] 220 °F
Bolt Hole Spacing Range [Min] 7.375
Bearing Design Expansion
Weight 16.0 LB
EAN or UPC 662461380147
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison