- Spherical Roller Bearing Type
- Pillow Block
- 2 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7 3/8 in Minimum Bolt Hole Spacing Range
| Seal Type | Double Lip Contact Seals |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Base Height | 15/16 in |
| Roller Type | Spherical Roller |
| Housing Material | Ductile Iron |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Locking Device | Adapter Mount |
| Bolt Hole Spacing Range [Max] | 8 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | Yes |
| Base Width | 2 3/4 in |
| Base Length | 9 5/8 in |
| Housing Height | 5.031 in |
| Housing Construction | Split |
| Series | USRB Series |
| Retainer Type | Metal |
| Pillow Block Type | Thru-Bolt |
| Handle / Housing Material | Ductile Iron |
| Bolt Size | 5/8 in |
| Temperature Range [Max] | 220 °F |
| Length Through Bore | 3.906 in |
| Bearing Design | Expansion |
| Weight | 15.832 LB |
| EAN or UPC | 662461380215 |

