- Spherical Roller Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 1/4 in Minimum Bolt Hole Spacing Range
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Housing Material | Ductile Iron |
| Base Length | 8 1/4 in |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal |
| Series | USRB Series |
| Roller Type | Spherical Roller |
| Seal Type | Double Lip Contact Seals |
| Base Height | 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 7 in |
| Housing Height | 4 3/8 in |
| Temperature Range [Max] | 220 °F |
| Bolt Holes | 2 |
| Housing Construction | Split |
| Length Through Bore | 2.953 in |
| Base Width | 2 3/16 in |
| Shaft Dia. | 1.4375 in |
| Seal Flinger | Yes |
| Locking Device | Collar Mount |
| Weight | 10.21 LB |
| EAN or UPC | 662461380055 |

