- Spherical Roller Bearing Type
- Pillow Block
- 4 15/16 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
- 15 in Minimum Bolt Hole Spacing Range
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Locking Device | Double Collar Mount |
| Housing Material | Cast Iron |
| Roller Type | Spherical Roller |
| Housing Construction | 1 Piece |
| Bolt Holes | 4 |
| Base Width | 5 1/8 in |
| Length Through Bore | 6.375 in |
| Brand. | Sealmaster |
| Bearing Design | Expansion |
| Base Height | 3 in |
| Bolt Hole Spacing Range [Min] | 15 in |
| Bolt Hole Spacing Range [Max] | 16 in |
| Bolt Size | 7/8 in |
| Shaft Dia. | 4.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Height | 10 7/8 in |
| Series | USRB Series |
| Pillow Block Type | Thru-Bolt |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Base Length | 18 1/2 in |
| Seal Type | Felt Seals |
| Weight | 100.0 LB |
| EAN or UPC | 662461357354 |

