Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5000E-408

USRB Series Pillow Block
Item #101014991
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 4 3/4 in Center Line To Base Dimension
  • 13 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 1/2 in Shaft Diameter
  • 4 3/4 in Center Line To Base Dimension
  • 13 in Minimum Bolt Hole Spacing Range
Bolt Holes 4
Base Height 2 3/4 in
Temperature Range [Max] 250 °F
Seal Type Felt Seals
Housing Construction 1 Piece
Seal Flinger Yes
Bearing Design Expansion
Bearing Type Spherical Roller Bearing
Housing Material Cast Iron
Base Width 4 5/8 in
Length Through Bore 5.875 in
Housing Height 9 3/8 in
Retainer Type Metal
Brand. Sealmaster
Base Length 16 1/16 in
Bolt Hole Spacing Range [Min] 13 in
Bolt Hole Spacing Range [Max] 14 in
Pillow Block Type Thru-Bolt
Handle / Housing Material Cast Iron
Bolt Size 3/4 in
Shaft Dia. 4.5 in
Locking Device Double Collar Mount
Center Line to Base Dimension [Min] 4 3/4 in
Series USRB Series
Inch/Metric Inch
Roller Type Spherical Roller
Weight 68.58 LB
EAN or UPC 662461357293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison