Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5000E-400-C

USRB Series Pillow Block
Item #103020497
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 1/8 in Center Line To Base Dimension
  • 10 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 4 in Shaft Diameter
  • 4 1/8 in Center Line To Base Dimension
  • 10 in Minimum Bolt Hole Spacing Range
Seal Flinger No
Shaft Dia. 4 in
Bolt Hole Spacing Range [Max] 11 3/4 in
Housing Height 8 7/16 in
Bearing Design Expansion
Inch/Metric Inch
Base Width 3 9/16 in
Bolt Holes 2
Series USRB Series
Bolt Hole Spacing Range [Min] 10 in
Handle / Housing Material Cast Iron
Base Height 2 1/2 in
Temperature Range [Max] 250 °F
Locking Device Collar Mount
Seal Type Double Lip Contact Seals
Housing Material Cast Iron
Housing Construction 1 Piece
Retainer Type Metal
Bolt Size 1 in
Roller Type Spherical Roller
Pillow Block Type Thru-Bolt
Bearing Type Spherical Roller Bearing
Length Through Bore 4.719 in
Center Line to Base Dimension [Min] 4.130 in
Base Length 14 1/4 in
Brand. Sealmaster
Weight 50.58 LB
EAN or UPC 662461367087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison