Skip to content Skip to navigation menu
USRB Series Pillow Block

USRB5000E-212-C

USRB Series Pillow Block
Item #103020587
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 3/4 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 7 13/16 in Minimum Bolt Hole Spacing Range
USRB Series Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Type
  • Pillow Block
  • 2 3/4 in Shaft Diameter
  • 3 1/4 in Center Line To Base Dimension
  • 7 13/16 in Minimum Bolt Hole Spacing Range
Base Width 2 13/16 in
Bearing Design Expansion
Series USRB Series
Base Length 10 7/16 in
Housing Construction 1 Piece
Housing Height 6 7/16 in
Bolt Size 3/4 in
Brand. Sealmaster
Bearing Type Spherical Roller Bearing
Shaft Dia. 2.75 in
Bolt Hole Spacing Range [Max] 8 7/16 in
Handle / Housing Material Cast Iron
Base Height 2 1/4 in
Bolt Hole Spacing Range [Min] 7 13/16 in
Center Line to Base Dimension [Min] 3 1/4 in
Length Through Bore 3.766 in
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Retainer Type Metal
Seal Flinger No
Temperature Range [Max] 250 °F
Housing Material Cast Iron
Roller Type Spherical Roller
Locking Device Collar Mount
Seal Type Double Lip Contact Seals
Bolt Holes 2
Weight 24.22 LB
EAN or UPC 662461366639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison