- Spherical Roller Bearing Type
- Pillow Block
- 1 1/8 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4 1/2 in Minimum Bolt Hole Spacing Range
| Pillow Block Type | Thru-Bolt |
| Series | USRB Series |
| Bolt Hole Spacing Range [Max] | 5 in |
| Temperature Range [Max] | 250 °F |
| Housing Height | 3 3/4 in |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | No |
| Inch/Metric | Inch |
| Base Width | 2 3/16 in |
| Center Line to Base Dimension [Min] | 1 3/4 in |
| Locking Device | Adapter Mount |
| Base Length | 6 5/16 in |
| Base Height | 1 1/16 in |
| Length Through Bore | 3.344 in |
| Bolt Holes | 2 |
| Roller Type | Spherical Roller |
| Retainer Type | Metal |
| Housing Construction | 1 Piece |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1.125 in |
| Seal Type | Double Lip Contact Seals |
| Weight | 6.9 LB |
| EAN or UPC | 662461364352 |

