- Spherical Roller Bearing Type
- Pillow Block
- 4 1/2 in Shaft Diameter
- 4 3/4 in Center Line To Base Dimension
- 13 in Minimum Bolt Hole Spacing Range
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 250 °F |
| Base Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 6.484 in |
| Inch/Metric | Inch |
| Base Length | 16 1/16 in |
| Bolt Size | 3/4 in |
| Seal Type | Felt Seals |
| Retainer Type | Metal |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4.5 in |
| Series | USRB Series |
| Housing Height | 9 3/8 in |
| Base Width | 4 5/8 in |
| Locking Device | Adapter Mount |
| Bolt Holes | 4 |
| Center Line to Base Dimension [Min] | 4 3/4 in |
| Housing Construction | 1 Piece |
| Seal Flinger | Yes |
| Roller Type | Spherical Roller |
| Bolt Hole Spacing Range [Max] | 14 in |
| Weight | 67.57 LB |
| EAN or UPC | 662461364284 |

