- Spherical Roller Bearing Insert
- 7 1/2 in Inside Diameter
- 14.173 in Outside Diameter
- Adapter Mount
| Seal Flinger | Yes |
| Basic Dynamic Load Rating | 363818 |
| Inner Ring Width | 10.406 in |
| Outer Ring Width | 5.234 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 14.173 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| I.D. | 7 1/2 in |
| Locking Device | Adapter Mount |
| Seal Type | Double Lip Contact Seals |
| Retainer Type | Metal |
| Weight | 180.06 LB |
| EAN or UPC | 662461370292 |

