- Spherical Roller Bearing Insert
- 7 in Inside Diameter
- 12.598 in Outside Diameter
- Adapter Mount
| Locking Device | Adapter Mount |
| Retainer Type | Metal |
| Inner Ring Width | 9 3/8 in |
| I.D. | 7 in |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 12.598 in |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Seal Type | Felt Seals |
| Outer Ring Width | 4.859 in |
| Basic Dynamic Load Rating | 334229 |
| Temperature Range [Max] | 250 °F |
| Weight | 117.17 LB |
| EAN or UPC | 662461370261 |

