- Spherical Roller Bearing Insert
- 5 7/16 in Inside Diameter
- 9.842 in Outside Diameter
- Adapter Mount
| Outer Ring Width | 3.656 in |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 5 7/16 in |
| Inner Ring Width | 7.547 in |
| Seal Type | Felt Seals |
| O.D. | 9.842 in |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Basic Dynamic Load Rating | 196682 |
| Locking Device | Adapter Mount |
| Bearing Design | Non-Expansion |
| Weight | 57.69 LB |
| EAN or UPC | 662461370179 |

