- Spherical Roller Bearing Insert
- 4 15/16 in Inside Diameter
- 9.055 in Outside Diameter
- Adapter Mount
| Locking Device | Adapter Mount |
| Retainer Type | Metal |
| Temperature Range [Max] | 250 °F |
| O.D. | 9.055 in |
| Outer Ring Width | 3.328 in |
| Inner Ring Width | 7 1/8 in |
| Bearing Design | Non-Expansion |
| I.D. | 4 15/16 in |
| Seal Flinger | Yes |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Felt Seals |
| Basic Dynamic Load Rating | 158816 |
| Weight | 47.48 LB |
| EAN or UPC | 662461361047 |

