- Spherical Roller Bearing Insert
- 4 7/16 in Inside Diameter
- 7.873 in Outside Diameter
- Adapter Mount
| O.D. | 7.873 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | Yes |
| I.D. | 4 7/16 in |
| Basic Dynamic Load Rating | 111537 |
| Seal Type | Felt Seals |
| Retainer Type | Metal |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mount |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 2 11/16 in |
| Inner Ring Width | 6.422 in |
| Weight | 29.361 LB |
| EAN or UPC | 662461360972 |

