- Spherical Roller Bearing Insert
- 3 15/16 in Inside Diameter
- 7.086 in Outside Diameter
- Adapter Mount
| Basic Dynamic Load Rating | 96050 |
| Outer Ring Width | 2.406 in |
| Seal Type | Felt Seals |
| Seal Flinger | Yes |
| Retainer Type | Metal |
| Temperature Range [Max] | 250 °F |
| O.D. | 7.086 in |
| Locking Device | Adapter Mount |
| I.D. | 3 15/16 in |
| Inner Ring Width | 5 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Weight | 22.37 LB |
| EAN or UPC | 662461360897 |

