- Spherical Roller Bearing Insert
- 3 1/2 in Inside Diameter
- 6.299 in Outside Diameter
- Adapter Mount
| Outer Ring Width | 2 1/8 in |
| Basic Dynamic Load Rating | 72640 |
| I.D. | 3 1/2 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 6.299 in |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| Inner Ring Width | 5.547 in |
| Seal Type | Double Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Locking Device | Adapter Mount |
| Weight | 1.0 LB |
| EAN or UPC | 662461360842 |

