- Spherical Roller Bearing Insert
- 2 7/16 in Inside Diameter
- 4.724 in Outside Diameter
- Adapter Mount
| Basic Dynamic Load Rating | 44691 |
| O.D. | 4.724 in |
| Outer Ring Width | 1 11/16 in |
| Inner Ring Width | 4 5/16 in |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2 7/16 in |
| Seal Flinger | Yes |
| Locking Device | Adapter Mount |
| Weight | 8.26 LB |
| EAN or UPC | 662461360583 |

