Skip to content Skip to navigation menu
Spherical Roller Bearing Insert

USI5000A-207-C

Spherical Roller Bearing Insert
Item #103020193
  • Spherical Roller Bearing Insert
  • 2 7/16 in Inside Diameter
  • 4.724 in Outside Diameter
  • Adapter Mount
Spherical Roller Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Insert
  • 2 7/16 in Inside Diameter
  • 4.724 in Outside Diameter
  • Adapter Mount
Seal Flinger Yes
O.D. 4.724 in
Bearing Design Non-Expansion
Inner Ring Width 4 5/16 in
Basic Dynamic Load Rating 44691
Retainer Type Metal
Seal Type Double Lip Contact Seals
Temperature Range [Max] 250 °F
I.D. 2 7/16 in
Bearing Type Spherical Roller Bearing
Outer Ring Width 1 11/16 in
Locking Device Adapter Mount
Weight 1.0 LB
EAN or UPC 662461360606
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison