- Spherical Roller Bearing Insert
- 2 in Inside Diameter
- 3.543 in Outside Diameter
- Adapter Mount
| Bearing Design | Non-Expansion |
| O.D. | 3.543 in |
| Locking Device | Adapter Mount |
| Outer Ring Width | 1.266 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | Yes |
| Seal Type | Felt Seals |
| I.D. | 2 in |
| Retainer Type | Metal |
| Inner Ring Width | 3 1/2 in |
| Basic Dynamic Load Rating | 23520 |
| Temperature Range [Max] | 250 °F |
| Weight | 3.504 LB |
| EAN or UPC | 662461360521 |

