- Spherical Roller Bearing Insert
- 1 15/16 in Inside Diameter
- 3.543 in Outside Diameter
- Adapter Mount
| O.D. | 3.543 in |
| Outer Ring Width | 1.266 in |
| Locking Device | Adapter Mount |
| Inner Ring Width | 3 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 15/16 in |
| Basic Dynamic Load Rating | 23520 |
| Bearing Type | Spherical Roller Bearing |
| Weight | 3.663 LB |
| EAN or UPC | 662461360491 |

