- Spherical Roller Bearing Insert
- 1 1/8 in Inside Diameter
- 3.149 in Outside Diameter
- Adapter Mount
| O.D. | 3.149 in |
| Locking Device | Adapter Mount |
| Retainer Type | Metal |
| Basic Dynamic Load Rating | 20368 |
| Bearing Design | Non-Expansion |
| Seal Type | Felt Seals |
| Outer Ring Width | 1.234 in |
| Inner Ring Width | 3.359 in |
| I.D. | 1 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 250 °F |
| Weight | 3.319 LB |
| EAN or UPC | 662461373668 |

