- Spherical Roller Bearing Insert
- 6 7/16 in Inside Diameter
- 12.598 in Outside Diameter
- Collar Mount
| I.D. | 6 7/16 in |
| Locking Device | Collar Mount |
| Retainer Type | Metal |
| Basic Dynamic Load Rating | 334229 |
| Bearing Design | Non-Expansion |
| Seal Type | Double Lip Contact Seals |
| Outer Ring Width | 4.859 in |
| Inner Ring Width | 5 1/2 in |
| Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| O.D. | 12.598 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 165.21 LB |
| EAN or UPC | 662461370100 |

