- Spherical Roller Bearing Insert
- 5 15/16 in Inside Diameter
- 11.417 in Outside Diameter
- Collar Mount
| Seal Flinger | Yes |
| Outer Ring Width | 4.391 in |
| Inner Ring Width | 9.781 in |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| O.D. | 11.417 in |
| Locking Device | Collar Mount |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Basic Dynamic Load Rating | 261346 |
| I.D. | 5 15/16 in |
| Seal Type | Double Lip Contact Seals |
| Weight | 117.85 LB |
| EAN or UPC | 662461370087 |

