- Spherical Roller Bearing Insert
- 4 15/16 in Inside Diameter
- 9.055 in Outside Diameter
- Collar Mount
| Seal Flinger | Yes |
| Basic Dynamic Load Rating | 158816 |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 9.055 in |
| Outer Ring Width | 3.328 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Seal Type | Felt Seals |
| Locking Device | Collar Mount |
| Inner Ring Width | 7.422 in |
| I.D. | 4 15/16 in |
| Weight | 72.75 LB |
| EAN or UPC | 662461363560 |

