- Spherical Roller Bearing Insert
- 4 7/16 in Inside Diameter
- 7.873 in Outside Diameter
- Collar Mount
| Bearing Design | Non-Expansion |
| O.D. | 7.873 in |
| Seal Flinger | Yes |
| Seal Type | Double Lip Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Outer Ring Width | 2 11/16 in |
| Locking Device | Collar Mount |
| Inner Ring Width | 6 3/4 in |
| Temperature Range [Max] | 250 °F |
| Basic Dynamic Load Rating | 111537 |
| I.D. | 4 7/16 in |
| Retainer Type | Metal |
| Weight | 1.0 LB |
| EAN or UPC | 662461363539 |

