- Spherical Roller Bearing Insert
- 3 11/16 in Inside Diameter
- 7.086 in Outside Diameter
- Collar Mount
| I.D. | 3 11/16 in |
| Locking Device | Collar Mount |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Metal |
| Basic Dynamic Load Rating | 96050 |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| O.D. | 7.086 in |
| Inner Ring Width | 4 15/16 in |
| Outer Ring Width | 2.406 in |
| Temperature Range [Max] | 250 °F |
| Weight | 1.0 LB |
| EAN or UPC | 662461367872 |

