- Spherical Roller Bearing Insert
- 3 1/2 in Inside Diameter
- 6.299 in Outside Diameter
- Collar Mount
| Inner Ring Width | 4.469 in |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 2 1/8 in |
| Seal Type | Felt Seals |
| Basic Dynamic Load Rating | 72640 |
| Retainer Type | Metal |
| Bearing Design | Non-Expansion |
| I.D. | 3 1/2 in |
| Seal Flinger | Yes |
| O.D. | 6.299 in |
| Locking Device | Collar Mount |
| Bearing Type | Spherical Roller Bearing |
| Weight | 15.753 LB |
| EAN or UPC | 662461367841 |

