- Spherical Roller Bearing Insert
- 2 15/16 in Inside Diameter
- 5.118 in Outside Diameter
- Collar Mount
| Inner Ring Width | 3 7/8 in |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Locking Device | Collar Mount |
| O.D. | 5.118 in |
| I.D. | 2 15/16 in |
| Basic Dynamic Load Rating | 47447 |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Metal |
| Outer Ring Width | 1.719 in |
| Seal Type | Double Lip Contact Seals |
| Weight | 1.0 LB |
| EAN or UPC | 662461367773 |

